Check Availability
  • GRAINGER APPROVED 

    3.5 gal. HDPE Round Pail, White

  • Item # 49EN25
  • Mfr. Model # ROP2135-WM
3.5 gal. HDPE Round Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger Approved plastic shipping and storage pail are designed for food, water, and chemical applications. This commercial-grade container is suitable for the food industry. Use with lid Nos.49EN37, 49EN43, and 49EN45, or 49EN38, sold separately.

• 3.5 gallon capacity
• FDA approved
Show More Close
 

Technical Specifications

Item # 49EN25
Mfr. Model # ROP2135-WM
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Round
Capacity 3.5 gal.
Finish Plain
Material HDPE
Color White
Diameter 11-7/8"
Length 11-7/8"
Width 11-7/8"
Height 10-7/8"
Lid Included No
Use Lid Number Mfr. No. ROP2100CVR-TT-W, ROP2100CVR-SN-W, ROP2100CVR-WF-BG
Handle Material Metal
Used For Shipping and Storage
Standards FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions