Check Availability
  • GRAINGER APPROVED 

    3/4" x 9" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAE3
  • Mfr. Model # 734-090SGR
3/4" x 9" 316 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAE3
Mfr. Model # 734-090SGR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 3/4"
Overall Pipe Length 9"
Max. Pressure 1962 @ -20 to 100 Degrees F
Wall Thickness 7/64"
Outside Dia. 1-35/64"
Inside Dia. 53/64
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In