Check Availability
  • GRAINGER APPROVED 

    3/4" x 8" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAX8
  • Mfr. Model # 714-080SGR
3/4" x 8" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAX8
Mfr. Model # 714-080SGR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 3/4"
Overall Pipe Length 8"
Max. Pressure 150 psi
Wall Thickness 1/16"
Outside Dia. 1"
Inside Dia. 3/4"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Welcome Sign In