Check Availability
  • GRAINGER APPROVED 

    3/4" x 5-1/2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1XAX5
  • Mfr. Model # 714-055SGR
3/4" x 5-1/2" 304 Stainless Steel Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XAX5
Mfr. Model # 714-055SGR
UNSPSC #40142318
Catalog Page 2779
Shipping Weight 0.52 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 304 Stainless Steel
Pipe Size - Nominal 3/4"
Overall Pipe Length 5-1/2"
Max. Pressure 1622 psi @ 650 Degrees F
Wall Thickness 1/8"
Outside Dia. 1-1/16"
Inside Dia. 13/16"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312, ASTM A733, ASME B1.20.1
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions