Check Availability
  • GRAINGER APPROVED 

    3/4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 15A826
  • Mfr. Model # 734-1200SLSGR
3/4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
Qty
  • Web Price
    $170.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15A826
Mfr. Model # 734-1200SLSGR
UNSPSC #40142117
Catalog Page 2779
Shipping Weight 11.35 lbs
Country of Origin Mexico *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Seamless
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 3/4"
Overall Pipe Length 10 ft.
Max. Pressure 1563 psi @ 650 Degrees F
Wall Thickness 7/64"
Outside Dia. 1-3/64"
Inside Dia. 53/64"
Temp. Range -20 Degrees to 650 Degrees F
Standards ASTM A312
* This product's country of origin is subject to change

Compliance and Restrictions