Check Availability
  • GRAINGER APPROVED 

    3/4"W PTFE Thread Sealant Tape, Yellow, 520" Length

  • Item # 21TF24
  • Mfr. Model # 21TF24
3/4"W PTFE Thread Sealant Tape, Yellow, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TF24
Mfr. Model # 21TF24
UNSPSC #31201514
Shipping Weight 0.08 lbs
Country of Origin China *
Item Thread Sealant Tape
Material PTFE
Density 1.2 to 1.5sg
Width 3/4"
Length 520"
Thickness 27.5
Color Yellow
Gas Pressure Range 0 to 2000 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 10,000 psi
Application Made Especially for Gas Line Threads
Standards UL, CSA and Mil Spec A-A-58092
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms