Check Availability
  • GRAINGER APPROVED 

    3/4"W PTFE Thread Sealant Tape, White, 520" Length

  • Item # 21TF21
  • Mfr. Model # 21TF21
3/4"W PTFE Thread Sealant Tape, White, 520" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TF21
Mfr. Model # 21TF21
UNSPSC #31201514
Catalog Page 2815
Shipping Weight 0.08 lbs
Country of Origin China *
Item Thread Sealant Tape
Material PTFE
Density 0.35 to 0.5sg
Width 3/4"
Length 520"
Thickness 13.5
Color White
Gas Pressure Range 0 to 300 psi
Performance Temp. Range -400 Degrees to 550 Degrees F
Liquid Pressure Range 0 to 300 psi
Application General Purpose Economy Grade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms