Check Availability
  • GRAINGER APPROVED 

    3/4" Threaded IMC, Rigid Insulated Bushing, 1-1/4" Overall Length

  • Item # 5XC35
  • Mfr. Model # 5XC35
3/4" Threaded IMC, Rigid Insulated Bushing, 1-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.
Show More Close
 

Technical Specifications

Item # 5XC35
Mfr. Model # 5XC35
UNSPSC #39121312
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Insulated Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 3/4"
Conduit Fitting Material Plastic
Overall Length 1-1/4"
For Use With Threaded Metallic Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov