Check Availability
  • GRAINGER APPROVED 

    3/8"-16 Steel Hex Serrated Flange Bolt, Grade 5, 3/4"L, Zinc Plated Finish, 670 PK

  • Item # 4RXG9
  • Mfr. Model # 4RXG9
3/8"-16 Steel Hex Serrated Flange Bolt, Grade 5, 3/4"L, Zinc Plated Finish, 670 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The serrations bite securely into materials to resist loosening. Equivalent to SAE Grade 5 screws.
Show More Close
 

Technical Specifications

Item # 4RXG9
Mfr. Model # 4RXG9
UNSPSC #31161501
Shipping Weight 32.83 lbs
Country of Origin Taiwan *
Item Flange Bolt
System of Measurement Inch
Basic Material Steel
Material Grade Grade 5
Fastener Finish Zinc Plated
Head Type - Bolts Hex Serrated Flange
Dia./Thread Size 3/8"-16
Fastener Length 3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards IFI-111
Min. Thread Length 3/4"
Head Height 25/64"
Head Width 9/16"
Flange Dia. 13/16"
Proof Load 85,000 psi
Tensile Strength 120,000 psi
Rockwell Hardness C25 to C34
* This product's country of origin is subject to change

Compliance and Restrictions