Check Availability
  • GRAINGER APPROVED 

    7/16"-14, Steel Hex Head Cap Screw, Grade 2, 3/4"L, Plain Finish, 100 PK

  • Item # 5NYY7
  • Mfr. Model # 402124-PG
7/16"-14, Steel Hex Head Cap Screw, Grade 2, 3/4"L, Plain Finish, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grade 2 Hex-Head Cap Screws meet SAE J429/ASME B18.2.1 standards.
Show More Close
 

Technical Specifications

Item # 5NYY7
Mfr. Model # 402124-PG
UNSPSC #31161501
Catalog Page 2055
Shipping Weight 5.01 lbs
Country of Origin Canada *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Plain
Dia./Thread Size 7/16"-14
Fastener Length 3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 9/32"
Head Width 5/8"
Tensile Strength 74,000 psi
Rockwell Hardness B80 to B100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms