Check Availability
  • GRAINGER APPROVED 

    3/4" Steel Hex Head Cap Screw, Grade 2, 7/16"-14 Dia/Thread Size, 100 PK

  • Item # 5JTF3
  • Mfr. Model # 403142-PG
3/4" Steel Hex Head Cap Screw, Grade 2, 7/16"-14 Dia/Thread Size, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JTF3
Mfr. Model # 403142-PG
UNSPSC #31161501
Shipping Weight 5.01 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 7/16"-14
Fastener Length 3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards SAE J429, ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 9/32"
Head Width 5/8"
Proof Load 55,000 psi
Tensile Strength 74,000 psi
Rockwell Hardness B80 to B100
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms