Check Availability
  • GRAINGER APPROVED 

    3/4" Stainless Steel Solid Rivet with Flat Rivet Head Style, 5/16" Dia., Plain

  • Item # 6LA10
  • Mfr. Model # 41F1012-EA-25
3/4" Stainless Steel Solid Rivet with Flat Rivet Head Style, 5/16" Dia., Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Permanently set solid rivets using a hammer or rivet press setting tool. Solid rivets expand in the hole and securely lock 2 or more parts together.
Show More Close
 

Technical Specifications

Item # 6LA10
Mfr. Model # 41F1012-EA-25
UNSPSC #31162204
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Solid Rivet
Rivet Style Solid Rivet
Rivet Head Style Flat
Rivet Body Material Stainless Steel
Fastener Finish Plain
Rivet Dia. 5/16"
Rivet Length 3/4"
Head Dia. 0.624"
Head Height 0.104"
* This product's country of origin is subject to change

Compliance and Restrictions