Check Availability
  • GRAINGER APPROVED 

    3/4" License Plate Screw with Hex Washer Head Type and Black E-Coat Finish

  • Item # 5NCG2
  • Mfr. Model # 5NCG2
3/4" License Plate Screw with Hex Washer Head Type and Black E-Coat Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NCG2
Mfr. Model # 5NCG2
UNSPSC #31161507
Shipping Weight 0.65 lbs
Country of Origin Not Available *
Item License Plate Screw
Type Self Drilling
Head Type Hex Washer
System of Measurement Inch
Thread Size #14
Head Color Standard
Length 3/4"
Finish Black E-Coat
Driver Size 3/8"
Washer O.D. 0.500"
Application Ford Vehicles
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.