Check Availability
  • GRAINGER APPROVED 

    3/4" High Carbon Steel Ultra Precision Extension Spring with Plain Finish; PK3

  • Item # 1NAU4
  • Mfr. Model # 1NAU4
3/4" High Carbon Steel Ultra Precision Extension Spring with Plain Finish; PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NAU4
Mfr. Model # 1NAU4
UNSPSC #31161907
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Extension Spring
Type Ultra Precision
Material High Carbon Steel
Finish Plain
End Type Full Twist Loops
Overall Length 3/4"
Outside Dia. 0.360"
Wire Dia. 0.045"
Load (Lbs.) 10.2
Deflection @ Load 0.12"
Initial Tension (Lbs.) 0.9
Spring Rate (Lbs./In.) 76.5
Meets/Exceeds ASTM A228 and AMS 5112
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In