Check Availability
  • GRAINGER APPROVED 

    3/4" Brass Quarter Turn Boiler Drain Valve, FNPT x MGHT

  • Item # 6PEA3
  • Mfr. Model # 6PEA3
3/4" Brass Quarter Turn Boiler Drain Valve, FNPT x MGHT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6PEA3
Mfr. Model # 6PEA3
UNSPSC #40141616
Shipping Weight 0.3 lbs
Country of Origin China *
Item Quarter Turn Boiler Drain Valve
Pipe Size - Valves 3/4"
Connection Type FNPT x MGHT
Body Material - Valves Brass
Handle Material Aluminum
Valve Max. Fluid Temp. 180 Degrees F
Open Length 2-1/4"
Max. Pressure 125 psi
Standards Meets ANSI 61-8
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms