Check Availability
  • GRAINGER APPROVED 

    3/4" Black Steel Nipple, 8" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 10E686
  • Mfr. Model # 584-080P25GR
3/4" Black Steel Nipple, 8" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E686
Mfr. Model # 584-080P25GR
UNSPSC #40142318
Shipping Weight 18.925 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 3/4"
Overall Pipe Length 8"
Pipe Thread Type MNPT x MNPT
Max. Pressure 1454 psi @ 650 Degrees F
Max. Steam Pressure 1454 psi @ 650 Degrees F
Wall Thickness 1/8"
Inside Dia. 13/16"
Outside Dia. 1-1/16"
Standards ASTM A-53, A733, ASME B1.20.1
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions