Check Availability
  • GRAINGER APPROVED 

    3/4" 304 Stainless Steel Socket Set Screw with Plain Finish; PK1000

  • Item # 4XLZ6
  • Mfr. Model # SSCIX0310075-1000P
3/4" 304 Stainless Steel Socket Set Screw with Plain Finish; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XLZ6
Mfr. Model # SSCIX0310075-1000P
UNSPSC #31161505
Shipping Weight 11.225 lbs
Country of Origin Taiwan *
Item Socket Set Screw
Material 304 Stainless Steel
Finish Plain
System of Measurement Inch
Thread Size 5/16-18
Point Type Cup
Drive Type Hex Socket
Drive Size 5/32"
Decimal Equivalent 0.312"
Overall Length 3/4"
Point Dia. 0.156 to 0.172"
Class 3A
Rockwell Hardness C45 to C53
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.