Check Availability
  • GRAINGER APPROVED 

    #6 x 3/4" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK

  • Item # 1VU30
  • Mfr. Model # 1VU30
#6 x 3/4" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VU30
Mfr. Model # 1VU30
UNSPSC #31161507
Shipping Weight 0.27 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #6
Length 3/4"
Drive Type Square
Driver Size #1
Head Dia. 0.270"
Head Height 0.103"
Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions