Check Availability
  • GRAINGER APPROVED 

    3/4" 18-8 Stainless Steel Captive Panel Screw with 8-32 Thread Size and Knurled Head Type

  • Item # 1RB52
  • Mfr. Model # 114118-750-SS
3/4" 18-8 Stainless Steel Captive Panel Screw with 8-32 Thread Size and Knurled Head Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RB52
Mfr. Model # 114118-750-SS
UNSPSC #31161501
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Captive Panel Screw
Head Type Knurled
Material 18-8 Stainless Steel
Finish Passivated
Thread Size 8-32
Length 3/4"
Thread Length 3/16"
Head Dia. 0.270"
Head Height 0.164"
Drive Type Socket
Driver Size 9/64"
Package Quantity 5
System of Measurement Inch
* This product's country of origin is subject to change

Welcome Sign In