Check Availability
  • GRAINGER APPROVED 

    3/4" 18-8 Stainless Steel Captive Panel Screw with 8-32 Thread Size and Knurled Head Type

  • Item # 1RA12
  • Mfr. Model # 207SS832
3/4" 18-8 Stainless Steel Captive Panel Screw with 8-32 Thread Size and Knurled Head Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RA12
Mfr. Model # 207SS832
UNSPSC #31161501
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Captive Panel Screw
Head Type Knurled
Material 18-8 Stainless Steel
Finish Passivated
Thread Size 8-32
Length 3/4"
Thread Length 7/32"
Head Dia. 0.313"
Head Height 0.313"
Drive Type Slotted
Package Quantity 5
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions