Check Availability
  • GRAINGER APPROVED 

    3/4"-10x4 ft., Threaded Rod, Nylon, Not Graded, Plain

  • Item # 1EPC7
  • Mfr. Model # 3875010TRB-4FT
3/4"-10x4 ft., Threaded Rod, Nylon, Not Graded, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1EPC7
Mfr. Model # 3875010TRB-4FT
UNSPSC #31161618
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Threaded Rod
System of Measurement Inch
Basic Material Nylon
Material Grade Not Graded
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size 3/4"-10
Length 4 ft.
Fastener Thread Type UNC (Coarse)
Color Black
Thread Class 2A/2B
Temp. Range (F) -40 to 185
Tensile Strength 12,000 psi
Rockwell Hardness M71 (R113)
Meets/Exceeds MIL-M20693B
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms