Check Availability
  • GRAINGER APPROVED 

    3/4-10 Steel Structural Bolt with Nut, A325 Type 1, 2-1/2"L, Plain Finish, 475 PK

  • Item # 5CKW0
  • Mfr. Model # 5CKW0
3/4-10 Steel Structural Bolt with Nut, A325 Type 1, 2-1/2"L, Plain Finish, 475 PK
Qty
  • Web Price
    $1,142.00 / pkg. of 475
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CKW0
Mfr. Model # 5CKW0
UNSPSC #31161614
Shipping Weight 305.9 lbs
Country of Origin USA *
System of Measurement Inch
Item Structural Bolt with Nut
Structural Bolt Type Structural Bolt with Nut
Basic Material Steel
Material Grade A325 Type 1
Fastener Finish Plain
Dia./Thread Size 3/4-10
Fastener Length 2-1/2"
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASTM A325 Type 1
Thread Length 1-3/8"
Fastener Thread Direction Right Hand
Head Dia. 1-1/4"
Head Height 15/32"
Tensile Strength (PSI) 120,000
Rockwell Hardness C25 to C34
Includes Heavy Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions