Check Availability
  • GRAINGER APPROVED 

    3/4"-10 Steel Carriage Bolt, Grade 8, 7"L, Plain Finish, 5 PK

  • Item # 21A938
  • Mfr. Model # 218338G
3/4"-10 Steel Carriage Bolt, Grade 8, 7"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carriage Bolts
Square neck cuts into wood to prevent turning during nut tightening.
Alloy Steel, Grade 8
• Tensile strength: 150,00 psi
For use with Grade 8 hex nuts.
Meet ASME B18.5 and SAE J429 standards.
Show More Close
 

Technical Specifications

Item # 21A938
Mfr. Model # 218338G
UNSPSC #31161603
Shipping Weight 4.35 lbs
Country of Origin South Korea *
Item Carriage Bolt
System of Measurement Inch
Carriage Bolt Type Carriage Bolt
Neck Type Square
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 3/4"-10
Fastener Length 7"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.5, SAE J429
Drill Size 49/64"
Head Dia. 1.594"
Head Height 0.406"
Head Type Round
Square Height 0.406"
Square Width 0.768"
Tensile Strength 150,000 psi
For Use With Grade 8 Hex Nuts
* This product's country of origin is subject to change

Compliance and Restrictions