Check Availability
  • GRAINGER APPROVED 

    3/4"-10 Steel Carriage Bolt, Grade 8, 3-1/2"L, Plain Finish, 5 PK

  • Item # 21A932
  • Mfr. Model # 218198G
3/4"-10 Steel Carriage Bolt, Grade 8, 3-1/2"L, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The square neck on this carriage bolt cuts into wood to prevent turning while the nut is tightened.
Show More Close
 

Technical Specifications

Item # 21A932
Mfr. Model # 218198G
UNSPSC #31161603
Catalog Page 2070
Shipping Weight 2.55 lbs
Country of Origin Taiwan *
Item Carriage Bolt
System of Measurement Inch
Carriage Bolt Type Carriage Bolt
Neck Type Square
Basic Material Steel
Material Grade Grade 8
Fastener Finish Plain
Dia./Thread Size 3/4"-10
Fastener Length 3-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Industry Standards ASME B18.5, SAE J429
Drill Size 49/64"
Head Dia. 1.594"
Head Height 0.406"
Head Type Round
Square Height 0.406"
Square Width 0.768"
Tensile Strength 150,000 psi
For Use With Grade 8 Hex Nuts
* This product's country of origin is subject to change

Compliance and Restrictions