Check Availability
  • GRAINGER APPROVED 

    3/4"-10 Low Crown Cap Nut, Plain Finish, Steel 12L14, EA1

  • Item # 6XEP9
  • Mfr. Model # CPB172
3/4"-10 Low Crown Cap Nut, Plain Finish, Steel 12L14, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XEP9
Mfr. Model # CPB172
UNSPSC #31161705
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Cap Nut
Nut Style Low Crown Cap Nut
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size 3/4"-10
Fastener Thread Depth 3/4"
Material Grade 12L14
Width Across Flats 1-1/16"
Nut Height 1-5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms