Check Availability
  • GRAINGER APPROVED 

    3-3/8" Caster Wheel, 990 lb. Load Rating, Wheel Width 2-15/16", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 5VF25
  • Mfr. Model # 085 PT2M
3-3/8" Caster Wheel, 990 lb. Load Rating, Wheel Width 2-15/16", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VF25
Mfr. Model # 085 PT2M
UNSPSC #31162702
Shipping Weight 3.55 lbs
Country of Origin United Kingdom *
Item Caster Wheel
Load Rating 990 lb.
Wheel Dia. 3-3/8"
Wheel Width 2-15/16"
Caster Wheel/Tread Material Polyurethane
Wheel Color Tan
Caster Core Material Cast Iron
Hub Length 2-15/16"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Black
Caster Wheel Bearings Ball
Durometer 95 Shore A
Resistant To Abrasion, Oils, Greases, Chemicals
Bore Dia. 25/32"
Replacement For Revvo XSH Series
Includes Spanner Bushing
Caster Temp. Range Available Yes
Caster Temp. Range -22 Degrees to 176 Degrees F
Non-Marking Yes
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions