Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    1/4"-28, Steel Hex Head Cap Screw, Grade 8, 3-3/4"L, Zinc Yellow Finish, 350 PK

  • Item # 39AF92
  • Mfr. Model # A04360.025.0375
1/4"-28, Steel Hex Head Cap Screw, Grade 8, 3-3/4"L, Zinc Yellow Finish, 350 PK
Qty
  • Sale Price
    $190.40 / pkg. of 350
    Web Price $224.00
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Hex Head Cap Screws feature hexagon-shaped heads for tightening and loosening with a socket or wrench. Grade 8 steel construction offers high tensile strength and high torque capabilities.
Show More Close
 

Technical Specifications

Item # 39AF92
Mfr. Model # A04360.025.0375
UNSPSC #31161501
Shipping Weight 1.89 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 8
Fastener Finish Zinc Yellow
Dia./Thread Size 1/4"-28
Fastener Length 3-3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNF (Fine)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 3/4"
Head Height 5/32"
Head Width 7/16"
Proof Load 120,000 psi
Tensile Strength 150,000 psi
Rockwell Hardness C33 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In