Check Availability
  • GRAINGER APPROVED 

    3/16" dia. Polyester Twine Tying and Bundling Rope, White, 500 ft.

  • Item # 20TL67
  • Mfr. Model # 20TL67
3/16" dia. Polyester Twine Tying and Bundling Rope, White, 500 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-stretch, solid-braid polyester rope works well on blocks and pulleys, and does not lose strength when wet.

Solid-braid polyester rope can absorb shock loads and resist abrasion. It also resists rot, mildew, oils, gasoline, grease, and most chemicals.

Polyester yarns are braided into a smooth, round rope. Rope retains its shape under load.
Show More Close
 

Technical Specifications

Item # 20TL67
Mfr. Model # 20TL67
UNSPSC #31151502
Catalog Page 1098
Shipping Weight 5.6 lbs
Country of Origin China *
Rope Item Tying and Bundling Rope
Rope Sub-Category Twine
Rope Dia. 3/16"
Rope Material Polyester
Rope Strand Count 12
Rope Length 500 ft.
Working Load Limit 160 lb.
Rope Core Strand Count 0
Rope Construction Solid Braid
Tensile Strength 800 lb.
Rope Core No
Color White
Min. Breaking Strength (MBS) 800 lb.
Package Type Spool
Carrying Weight 5.02 lb.
* This product's country of origin is subject to change

Compliance and Restrictions