Check Availability
  • GRAINGER APPROVED 

    3/16"-24 Stove Bolt, Low Carbon Steel, 1" L, 100 PK

  • Item # 2XJ60
  • Mfr. Model # 658147-PG
3/16"-24 Stove Bolt, Low Carbon Steel, 1" L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XJ60
Mfr. Model # 658147-PG
UNSPSC #31161603
Catalog Page 2100
Shipping Weight 1.05 lbs
Country of Origin Taiwan *
Item Stove Bolt
Machine Screw Head Type Flat
Head Type Flat
Material Low Carbon Steel
Length 1"
Thread Length 1"
Drive Type Slotted
Finish Zinc Plated
Dia./Thread Size 3/16"-24
Driver Size 5/16"
Head Dia. 0.362"
Head Height 0.116"
Head Angle (Deg.) 82
Hole Size 7/32
Temp. Range (F) 0 - +375
Tensile Strength (PSI) 60,000
Rockwell Hardness B70-100
Meets/Exceeds ASME B18.6.3
Includes Matching Hex Nut
Package Quantity 100
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions