Check Availability
  • GRAINGER APPROVED 

    3-1/8" Light-Medium Duty Swivel Plate Caster, 308 lb. Load Rating

  • Item # 44YU31
  • Mfr. Model # LEX-POEV 80XR-SG
3-1/8" Light-Medium Duty Swivel Plate Caster, 308 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YU31
Mfr. Model # LEX-POEV 80XR-SG
UNSPSC #31162701
Shipping Weight 1.24 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 308 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 3-1/8"
Wheel Width 1-1/4"
Overall Height 4"
Caster Wheel/Tread Material Rubber
Caster Core Material Nylon
Wheel Color Gray
Caster Plate Hole Pattern A
Caster Plate Size 3-15/16" x 3-3/8"
Inside Bolt Hole Spacing 2-3/16" x 3"
Outside Bolt Hole Spacing 2-3/8" x 3-1/8"
Caster Wheel Bearings Roller
Item Plate Caster
Number of Wheels 1
Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12533
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Stainless Steel
Extended Lead No
Replacement Wheel Mfr. No. POEV 80/12XR-SG
Caster Raceway Double Ball
Durometer 65 Shore A
Core Color Black
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 7/64"
Frame Finish Stainless Steel
Thread Guards No
Features Corrosion Resistant
Application Food Service, Medical and Institutional Equipment
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions