Check Availability
  • GRAINGER APPROVED 

    3-1/8" Caster Wheel, 617 lb. Load Rating, Wheel Width 1-5/8", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 40L520
  • Mfr. Model # VSTH 80/20K-B12
3-1/8" Caster Wheel, 617 lb. Load Rating, Wheel Width 1-5/8", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L520
Mfr. Model # VSTH 80/20K-B12
UNSPSC #31162702
Shipping Weight 1.49 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 617 lb.
Wheel Dia. 3-1/8"
Wheel Width 1-5/8"
Caster Wheel/Tread Material Polyurethane
Wheel Color Tan
Caster Core Material Steel
Hub Length 1-5/8"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 92 Shore A
Features Blickle Extrathane(TM) Polyurethane, 42% Resiliency Based on Norm DIN 53512
Bore Dia. 1/2"
Includes (2) Top Hat Bushings
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions