Check Availability
  • GRAINGER APPROVED 

    3-1/2D x 5"W x 1"H Satin Nickel Stainless Steel Shower Basket

  • Item # 35Z875
  • Mfr. Model # 01-1483SSN
3-1/2D x 5"W x 1"H Satin Nickel Stainless Steel Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z875
Mfr. Model # 01-1483SSN
UNSPSC #52171001
Shipping Weight 0.5 lbs
Country of Origin China *
Item Shower Basket
Height 1"
Width 5"
Depth 3-1/2
Finish Satin Nickel
Collection 01-1483
Material Stainless Steel
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions