Check Availability
3-1/2" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating
  • GRAINGER APPROVED 

    3-1/2" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating

  • Item # 33J053
  • Mfr. Model # P12SX-UP035D-12
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33J053
Mfr. Model # P12SX-UP035D-12
UNSPSC #31162701
Catalog Page 1203
Shipping Weight 1.55 lbs
Country of Origin China *
Item Plate Caster
Caster Load Rating Range Light-Medium Duty
Extended Lead No
Wheel Dia. 3-1/2"
Load Rating 350 lb.
Wheel Width 1-1/4"
Overall Height 4-11/16"
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Caster Product Group Swivel Caster
Caster Sub-Type Swivel
Caster Wheel/Tread Material Polyurethane
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Replacement Wheel Mfr. No. P-UP-035X013/050D
Caster Wheel Bearings Delrin
Wheel Color Gray
Caster Core Material Polypropylene
Caster Plate Hole Pattern C
Plate Size 2-1/2" x 3-5/8"
Caster Raceway Double Ball
Durometer 55 Shore D
Core Color Beige
Mounting Bolt Dia. 5/16"
Frame Material Stainless Steel
Plate Thickness 1/8"
Frame Finish Polished
Thread Guards No
Application Food Service, Pharmaceuticals, Laboratories, Hospitals
Standards ICWM, NSF Listed
Caster Temp. Range Available Yes
Caster Temp. Range -40 Degrees to 180 Degrees F
Non-Marking Yes
Number of Wheels 1
Caster Wheel Shape Standard

* This product's country of origin is subject to change

Compliance and Restrictions