Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

  • Item # 21HJ97
  • Mfr. Model # L-POG 89K-12-FK
3-1/2" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21HJ97
Mfr. Model # L-POG 89K-12-FK
UNSPSC #31162701
Shipping Weight 1.45 lbs
Country of Origin Germany *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 400 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 3-1/2"
Wheel Width 1-1/4"
Overall Height 4-11/16"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Wheel Color Gray
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Extended Lead No
Replacement Wheel Mfr. No. POG 89/10K-FK
Caster Raceway Double Ball
Durometer 70 Shore D
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards Yes
Features American Standard Plate Size
Application General / Industrial / Commercial / Institutional purpose
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions