Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating

  • Item # 1UKA1
  • Mfr. Model # 1UKA1
3-1/2" Light-Medium Duty Swivel Plate Caster, 350 lb. Load Rating Swvl Plate Caster,Poly,3-1/2 in.,350 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UKA1
Mfr. Model # 1UKA1
UNSPSC #31162701
Catalog Page 1195
Shipping Weight 2.03 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Medium Duty
Load Rating 350 lb.
Caster Brake Included Yes
Caster Swivel Lock Type Total Lock
Wheel Dia. 3-1/2"
Wheel Width 1-1/4"
Overall Height 4-11/16"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polyolefin
Wheel Color Gray
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Caster Product Group Swivel Caster with Total Lock
Caster Brake Type Total Lock
Caster Wheel Shape Standard
Caster Frame Material Steel
Caster Raceway Double Ball
Durometer 95 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 5/32"
Frame Finish Zinc Plated
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions