Check Availability
  • HAMILTON 

    3-1/2" Light-Medium Duty Rigid Plate Caster, 500 lb. Load Rating

  • Item # 5VG40
  • Mfr. Model # R-HS-FT35H
3-1/2" Light-Medium Duty Rigid Plate Caster, 500 lb. Load Rating Sngl-Flngd Cstr,Cst Irn,3-1/2 in.,500 lb Sngl-Flngd Cstr,Cst Irn,3-1/2 in.,500 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flanged Casters
• Roller wheel bearings Steel frame 1/2" mounting bolt dia. Red enamel frame
Run on steel tracks and withstand temperatures up to 600°F.
Show More Close
 

Technical Specifications

Item # 5VG40
Mfr. Model # R-HS-FT35H
UNSPSC #31162701
Shipping Weight 9.0 lbs
Country of Origin USA *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Medium Duty
Load Rating 500 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 3-1/2"
Wheel Width 1-7/16"
Overall Height 5-3/8"
Caster Wheel/Tread Material Cast Iron
Caster Core Material Cast Iron
Wheel Color Red
Caster Plate Hole Pattern A
Caster Plate Size 4-1/2" x 6-1/2"
Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
Caster Wheel Bearings Roller
Caster Max. Temp. 450 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Single Flange
Caster Frame Material Steel
Replacement Wheel Mfr. No. WFT-35H-3/4
Core Color Red
Mounting Bolt Dia. 1/2"
Caster Plate Thickness 1/4"
Frame Finish Enamel
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms