Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Duty Swivel Plate Caster, 250 lb. Load Rating

  • Item # 5UX86
  • Mfr. Model # 5UX86
3-1/2" Light-Duty Swivel Plate Caster, 250 lb. Load Rating Swivl Plate Caster,Poly,3-1/2 in.,250 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NSF-Listed Plate Casters
• Steel frame
Swivel casters feature double-ball raceway. They keep germs from spreading, making them ideal for when a sanitary environment is required such as washdown applications.
Show More Close
 

Technical Specifications

Item # 5UX86
Mfr. Model # 5UX86
UNSPSC #31162701
Catalog Page 1202
Shipping Weight 1.7 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 250 lb.
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Wheel Dia. 3-1/2"
Wheel Width 1-1/4"
Overall Height 4-5/8"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polyolefin
Wheel Color Blue
Caster Plate Hole Pattern C
Caster Plate Size 2-3/4" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 2-5/8"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Delrin
Item Plate Caster
Number of Wheels 1
Standards NSF Listed
Caster Product Group Swivel Caster with Brake
Caster Brake Type Side Strap
Caster Wheel Shape Standard
Caster Frame Material Steel
Replacement Wheel 1KA89
Caster Raceway Double Ball
Durometer 95 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms