Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Duty Swivel Plate Caster, 275 lb. Load Rating

  • Item # 435X78
  • Mfr. Model # 435X78
3-1/2" Light-Duty Swivel Plate Caster, 275 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435X78
Mfr. Model # 435X78
UNSPSC #31162701
Shipping Weight 1.82 lbs
Country of Origin China *
Item Plate Caster
Caster Load Rating Range Light-Duty
Extended Lead No
Wheel Dia. 3-1/2"
Load Rating 275 lb.
Wheel Width 1-1/4"
Overall Height 4-11/16"
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Caster Product Group Swivel Caster
Caster Sub-Type Swivel
Caster Wheel/Tread Material Polyurethane
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Wheel Color Gray
Caster Core Material Polyolefin
Caster Plate Hole Pattern C
Plate Size 2-1/2" x 3-5/8"
Caster Raceway Double Ball
Durometer 95 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Frame Material Steel
Plate Thickness 5/32"
Frame Finish Zinc Plated
Thread Guards Yes
Application General Purpose
Standards ANSI/ICWM
Caster Temp. Range Available No
Caster Temp. Range -40 Degrees to 175 Degrees F
Non-Marking Yes
Number of Wheels 1
Caster Wheel Shape Crown
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close