Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Duty Swivel Plate Caster, 250 lb. Load Rating

  • Item # 33J045
  • Mfr. Model # P12SX-HNG035G-12
3-1/2" Light-Duty Swivel Plate Caster, 250 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33J045
Mfr. Model # P12SX-HNG035G-12
UNSPSC #31162701
Catalog Page 1203
Shipping Weight 1.65 lbs
Country of Origin China *
Item Plate Caster
Caster Load Rating Range Light-Duty
Extended Lead No
Wheel Dia. 3-1/2"
Load Rating 250 lb.
Wheel Width 1-1/4"
Overall Height 4-11/16"
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Caster Product Group Swivel Caster
Caster Sub-Type Swivel
Caster Wheel/Tread Material Glass Filled Nylon
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Plain
Wheel Color Black
Caster Core Material Glass Filled Nylon
Caster Plate Hole Pattern C
Plate Size 2-1/2" x 3-5/8"
Caster Raceway Double Ball
Includes Dust Cover
Durometer 65 Shore D
Core Color Black
Mounting Bolt Dia. 5/16"
Frame Material Stainless Steel
Plate Thickness 1/8"
Frame Finish Polished
Thread Guards No
Application Food Service, Pharmaceuticals, Laboratories, Hospitals
Standards ICWM, NSF Listed
Caster Temp. Range Available Yes
Caster Temp. Range Up to 550 Degrees F
Non-Marking Yes
Number of Wheels 1
Caster Wheel Shape Donut Tread
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close