Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Duty Swivel Plate Caster, 250 lb. Load Rating

  • Item # 1G095
  • Mfr. Model # 1G095
3-1/2" Light-Duty Swivel Plate Caster, 250 lb. Load Rating Swvl Plate Caster,Poly,3-1/2 in.,250 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NSF-Listed Plate Casters
• Steel frame
Swivel casters feature double-ball raceway. They keep germs from spreading, making them ideal for when a sanitary environment is required such as washdown applications.
Show More Close
 

Technical Specifications

Item # 1G095
Mfr. Model # 1G095
UNSPSC #31162701
Catalog Page 1202
Shipping Weight 1.35 lbs
Country of Origin China *
Caster Sub-Type Swivel
Caster Load Rating Range Light-Duty
Load Rating 250 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 3-1/2"
Wheel Width 1-1/4"
Overall Height 4-5/8"
Caster Wheel/Tread Material Polyurethane
Caster Core Material Polyolefin
Wheel Color Blue
Caster Plate Hole Pattern C
Caster Plate Size 2-3/4" x 3-3/4"
Inside Bolt Hole Spacing 1-3/4" x 2-5/8"
Outside Bolt Hole Spacing 1-3/4" x 3"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Standards NSF Listed
Caster Product Group Swivel Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Replacement Wheel 1KA91
Caster Raceway Double Ball
Durometer 95 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms