Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Duty Rigid Plate Caster, 250 lb. Load Rating

  • Item # 2LU71
  • Mfr. Model # P12R-RCP035B-12-TG
3-1/2" Light-Duty Rigid Plate Caster, 250 lb. Load Rating Rigid Plate Caster,TPR,3-1/2 in.,250 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LU71
Mfr. Model # P12R-RCP035B-12-TG
UNSPSC #31162701
Catalog Page 1200
Shipping Weight 1.9 lbs
Country of Origin China *
Item Plate Caster
Caster Load Rating Range Light-Duty
Extended Lead No
Wheel Dia. 3-1/2"
Load Rating 250 lb.
Wheel Width 1-1/4"
Overall Height 4-11/16"
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Caster Product Group Rigid Caster
Caster Sub-Type Rigid
Caster Wheel/Tread Material Thermoplastic Rubber
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Replacement Wheel Mfr. No. XR03X2806G
Caster Wheel Bearings Ball
Wheel Color Gray
Caster Core Material Polypropylene
Caster Plate Hole Pattern C
Plate Size 2-1/2" x 3-5/8"
Includes Thread Guards
Durometer 70 Shore A
Core Color Beige
Mounting Bolt Dia. 5/16"
Frame Material Steel
Plate Thickness 781/5000"
Frame Finish Zinc Plated
Thread Guards Yes
Application Hotel Equipment, Institutional Equipment, Food Service Racks and Cases, Stock Carts, Laundry Trucks
Caster Temp. Range Available Yes
Caster Temp. Range -45 Degrees to 180 Degrees F
Non-Marking Yes
Number of Wheels 1
Caster Wheel Shape Donut Tread
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms