Check Availability
  • GRAINGER APPROVED 

    3-1/2" Light-Duty Rigid Plate Caster, 250 lb. Load Rating

  • Item # 1UHZ2
  • Mfr. Model # P12R-PRP035B-12
3-1/2" Light-Duty Rigid Plate Caster, 250 lb. Load Rating Rigd Plat Caster,Rubbr,3-1/2 in,250 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UHZ2
Mfr. Model # P12R-PRP035B-12
UNSPSC #31162701
Catalog Page 1201
Shipping Weight 1.1 lbs
Country of Origin China *
Caster Sub-Type Rigid
Caster Load Rating Range Light-Duty
Load Rating 250 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 3-1/2"
Wheel Width 1-1/4"
Overall Height 4-11/16"
Caster Wheel/Tread Material Thermoplastic Rubber
Caster Core Material Polyolefin
Wheel Color Gray
Caster Plate Hole Pattern C
Caster Plate Size 2-1/2" x 3-5/8"
Inside Bolt Hole Spacing 1-3/4" x 2-13/16"
Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
Caster Wheel Bearings Ball
Item Plate Caster
Number of Wheels 1
Standards ICWM
Caster Product Group Rigid Caster
Caster Wheel Shape Standard
Caster Frame Material Steel
Durometer 75 Shore A
Core Color Gray
Mounting Bolt Dia. 5/16"
Caster Plate Thickness 1/8"
Frame Finish Zinc Plated
Thread Guards No
Features Corrosion Resistant
Caster Temp. Range Available No
* This product's country of origin is subject to change

Compliance and Restrictions