Check Availability
  • GRAINGER APPROVED 

    3-1/2" Caster Wheel, 350 lb. Load Rating, Wheel Width 1-1/4", Fits Axle Dia. 3/8"

  • Item # 426A71
  • Mfr. Model # 426A71
3-1/2" Caster Wheel, 350 lb. Load Rating, Wheel Width 1-1/4", Fits Axle Dia. 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 426A71
Mfr. Model # 426A71
UNSPSC #31162702
Shipping Weight 0.375 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 350 lb.
Wheel Dia. 3-1/2"
System of Measurement Inch
Wheel Width 1-1/4"
Caster Wheel/Tread Material Polyurethane
Wheel Color Gray
Caster Core Material Polyolefin
Hub Length 1-9/16"
Fits Axle Dia. 3/8"
Spanner Bushing Not Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 95 Shore A
Resistant To Water, Oil, Chemicals, Acids
Bore Dia. 3/8"
Replacement For 2RZA8
Caster Temp. Range Available No
Caster Temp. Range -15 Degrees to 160 Degrees F
Non-Marking Yes
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions