Check Availability
  • GRAINGER APPROVED 

    Ear Plugs, Corded, 27dB, PK5

  • Item # 3JLW7
  • Mfr. Model # DPASS
Ear Plugs, Corded, 27dB, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These premolded earplugs have grip stems for hygienic insertion, and are washable for extended wear.
Show More Close
 

Technical Specifications

Item # 3JLW7
Mfr. Model # DPASS
UNSPSC #46181901
Shipping Weight 0.05 lbs
Country of Origin Not Available *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 27dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Blue
Ear Plug Shape Flanged
Ear Plug Size Universal
Cord Options Corded
Band Material - Hearing Protection Vinyl
Cord Material - Hearing Protection Vinyl
Pairs Per Package 5
Ear Plug Packaging Bulk Box, Wrapped Pairs
Series Dpass(R)
Includes Fins
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms