Check Availability
  • GRAINGER APPROVED 

    Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 26" Dia., Ceiling Mountable

  • Item # 2GVX1
  • Mfr. Model # 2GVX1
Indoor Acrylic Quarter Dome Mirror, 90° Viewing Angle, 26" Dia., Ceiling Mountable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Quarter-dome mirror provides a 90° view at internal corners to help direct traffic and monitor hidden areas. Mounting hardware is included. Every 1" dia. of mirror provides 1 ft. viewing distance.
Show More Close
 

Technical Specifications

Item # 2GVX1
Mfr. Model # 2GVX1
UNSPSC #46171609
Catalog Page 1915
Shipping Weight 3.0 lbs
Country of Origin USA *
Dome Mirror Style Quarter Dome
Viewing Angle 90 Degrees
Diameter 26"
Lens Material Acrylic
Mounting Location Ceiling
Mirror Environment Indoor
Mounting Hardware Included Yes
Dome Height 10.5"
Approx. Viewing Distance 26 ft.
Backing ABS Plastic
Rim Type ABS Plastic
Includes Mounting Screws and Anchors
Item Quarter Dome Mirror
Safety Mirror Item Quarter Dome Mirror
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms