Check Availability
  • GRAINGER APPROVED 

    26"L x 22"W Open Standard Equipment Cover, Clear

  • Item # 5CPG1
  • Mfr. Model # 5CPG1
26"L x 22"W Open Standard Equipment Cover, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear equipment cover provides dust protection for sensitive equipment and materials. Polyethylene bag comes on convenient rolls for easy handling.
Show More Close
 

Technical Specifications

Item # 5CPG1
Mfr. Model # 5CPG1
UNSPSC #24111503
Catalog Page 1416
Shipping Weight 15.85 lbs
Country of Origin USA *
Item Equipment Cover
Bag Material Low Density Polyethylene (LDPE)
Color Clear
Length 26"
Width 22"
Depth 12"
Thickness 1 mil
Open/Reclosable Open
Bag Closure Type None
FDA Compliant Yes
Bag Features Standard
Bag Package Configuration Cored Roll
Bag Item Equipment Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms