Check Availability
  • GRAINGER APPROVED 

    25mm Steel Sheet Metal Screw with Indented Hex Head Type and Black Phosphate Finish, 50 PK

  • Item # 40K747
  • Mfr. Model # 5955PK
25mm Steel Sheet Metal Screw with Indented Hex Head Type and Black Phosphate Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40K747
Mfr. Model # 5955PK
UNSPSC #31161506
Shipping Weight 0.85 lbs
Country of Origin Taiwan *
Item Sheet Metal Screw
Head Type Indented Hex
Material Steel
Finish Black Phosphate
System of Measurement Metric
Size #6.3
Length 25mm
Drive Type Hex
Driver Size 10mm
Head Dia. 10mm
Head Height 4mm
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions