Check Availability
  • GRAINGER APPROVED 

    250 kcmil One-Hole Lug Compression Connector, Straight Barrel, Red

  • Item # 29YK97
  • Mfr. Model # 29YK97
250 kcmil One-Hole Lug Compression Connector, Straight Barrel, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK97
Mfr. Model # 29YK97
UNSPSC #39121405
Catalog Page 380
Shipping Weight 0.149 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 250 kcmil
Tongue Style Standard
Color Code Red
Die Code 71
Length 3.78"
Barrel Length Short
Material Aluminum
Stud Size 1/2"
Hole Center to End 0.500"
Width 1.29"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In