Check Availability
  • GRAINGER APPROVED 

    250 ft. Portable Cord; Conductors: 4, Wire Size: 10 AWG, Jacket Type: STOW, Jacket Color: Black

  • Item # 2TYN6
  • Mfr. Model # 2TYN6
250 ft. Portable Cord; Conductors: 4, Wire Size: 10 AWG, Jacket Type: STOW, Jacket Color: Black
Qty
  • Web Price
    $1,088.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Portable cord is ideal for use with portable tools, appliances, and equipment. PVC thermoplastic elastomer insulated.
Show More Close
 

Technical Specifications

Item # 2TYN6
Mfr. Model # 2TYN6
UNSPSC #26121636
Catalog Page 344
Shipping Weight 85.0 lbs
Country of Origin Indonesia *
Item Portable Cord
Number of Conductors 4
Wire Size - Wire and Cable 10 AWG
Jacket Type - Wire and Cable STOW
Jacket Material - Wire and Cable PVC
Spool Length 250 ft.
Max. Amps 25
Max. Voltage 600
Jacket Color Black
Wire Color Black, White, Red, Green
Nominal Outside Dia. 0.696"
Indoor / Outdoor Indoor/Outdoor
Conductor Material Copper
Stranded / Solid Stranded
Temp. Range -40 Degrees to 167 Degrees F
Standards UL/ cUL/ MSHA
Wire and Cable Item Portable Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms