Check Availability
  • GRAINGER APPROVED 

    25 ft Stainless Steel, Foil Roll, 304Thick, 0.002", 24" Width

  • Item # 4UGK5
  • Mfr. Model # 4UGK5
25 ft Stainless Steel, Foil Roll, 304Thick, 0.002", 24" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stainless steel foil features a high temperature and corrosion resistance with low maintenance requirements. It is nonmagnetic, with good weldability and formability. It is recommended for use in heat treating, moisture barriers, chemical tanks, heat exchangers, fin stock, chemical equipment, metal stampings, and shim stock. 100% recyclable.
Show More Close
 

Technical Specifications

Item # 4UGK5
Mfr. Model # 4UGK5
UNSPSC #30102005
Catalog Page 2183
Shipping Weight 6.45 lbs
Country of Origin USA *
Item Foil Roll
Type General Purpose
Material Stainless Steel
Alloy Type 304
Thickness 0.002"
Width 24"
Length 25 ft
Finish Plain
Temper Soft
Thickness Tolerance +/- 0.100"
Width Tolerance +/- 0.010"
Length Tolerance +/- 0.100"
Typical Tensile Strength (PSI) 75,000
Typical Yield Strength (PSI) 30,000
Standards A240
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close